missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MF-Millipore™ Membrane Filter, 5 μm
Mixed cellulose esters (MCE) membrane, hydrophilic
£105.00 - £445.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bubble Point | ≥0.42 bar, air with water |
Color | White |
Material | MCE |
Pore Size | 5 μm |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
10480411
|
Merck
SMWP01300 |
13 mm |
£105.00
Pack of 100 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
10126440
|
Merck
SMWP02500 |
25 mm |
£255.00
Pack of 100 |
Estimated Shipment: 14-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10569212
|
Merck
SMWP03700 |
37 mm |
£276.00
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10482321
|
Merck
SMWP04700 |
47 mm |
£365.00
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10309560
|
Merck
SMWP09025 |
90 mm |
£155.00
Pack of 25 |
Estimated Shipment: 17-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10606361
|
Merck
SMWP14250 |
142 mm |
£445.00
Pack of 50 |
Estimated Shipment: 17-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
White | |
5 μm | |
580 mL/min x cm2 | |
Plain | |
Filter Membranes |
≥0.42 bar, air with water | |
MCE | |
Non-sterile | |
32 L/min/ cm2 | |
135 μm | |
Hydrophilic |