missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Nylon, Automation Compatible, 0.45 μm
Trouble-free performance on a variety of automated systems
£630.00 - £2490.00
Specifications
Disposable | Single-use |
---|---|
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Filtration Area | 3.9 cm2 |
For Use With (Application) | Analytical sample prep |
Product Code | Brand | Description | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Quantity | Price | Quantity & Availability | ||||
10288330
|
Merck
SLHNBZ5NZ |
With glass fibre prefilter | 200Pack |
£665.00
Pack of 200 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
10549202
|
Merck
SLHNDZ5NZ |
Without prefilter | 200Pack |
£630.00
Pack of 200 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10440781
|
Merck
SLHNDZ5NK |
Without prefilter | 1000Pack |
£2040.00
Pack of 1000 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||||
10014450
|
Merck
SLHNBZ5NK |
With glass fibre prefilter | 1000Pack |
£2490.00
Pack of 1000 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||||
Description
Automation-Compatible, Non-Sterile Millex™ Syringe Filters:- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok™ connection optimized for precise alignment and fit
Applications:
- Drug Dissolution Testin
- Automated Sample Preparation
- Clarification of Solutions Containing High Particle Levels
Order Info
Filter units come in packs of 200 (8 tubes containing 25 filter units that load directly onto the system) or in bulk packs of 1000 (without tubes).
Specifications
Single-use | |
Non-sterile | |
Analytical sample prep | |
Female Luer-Lok™ | |
100 psi | |
25 mm |
0.45 μm | |
3.9 cm2 | |
HDPE | |
Male Luer slip | |
100 mL |