missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck™ 13mm Nonsterile Millex™ Syringe Filters - Hydrophilic LCR (PTFE) Membrane
Overmolded polypropylene housing and optimized housing design
£247.00 - £1440.00
Specifications
Color | Natural |
---|---|
Diameter (Metric) | 13mm |
Type | Syringe Filter |
Housing Material | HDPE |
Material | Hydrophilic LCR (PTFE) |
Product Code | Brand | Outlet Style | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Outlet Style | Quantity | Price | Quantity & Availability | ||||
10298230 |
Merck™
SLCR013NK |
Male Luer slip | Pk. of 1000 |
£1440.00 Pack of 1000 |
Estimated Shipment 09-01-2020 | Please sign in to purchase this item. Need a web account? Register with us today! | 10379730 |
Merck™
SLCR013NL |
Male Luer slip | Pk. of 100 |
£335.00 Pack of 100 |
Estimated Shipment 09-01-2020 | Please sign in to purchase this item. Need a web account? Register with us today! | 10636151 |
Merck™
SLCRT13NL |
Tube outlet | Pk. of 100 |
£247.00 Pack of 100 |
Call for latest availability +44 (0)1509 555 500 |
Please sign in to purchase this item. Need a web account? Register with us today! |
Description
- Hydrophilic LCR (PTFE) membranes are ideal for preparation of aqueous and mild organic solutions
- Overmolded polypropylene housing design provides a more robust filter, with a maximum housing pressure of 150psig (10 bar) enabling solutions to be filtered faster
- Optimized housing design maintains 50% less hold volume than traditional 13mm filters to ensure maximum sample recovery
- Fully automated manufacturing process minimizes the risk of contamination and meets pharmaceutical standards
- Color-coded band on housing clearly indicates membrane type
Order Info
Inlet/outlet connections: female Luer-Lok™/male Luer slip.
Specifications
Natural | |
Syringe Filter | |
Hydrophilic LCR (PTFE) |
13mm | |
HDPE | |
0.45μm |