missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Hydrophilic PTFE, 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLCR013NL
Code : 71
Additional Details : Weight : 0.10904kg
Description
Overview of Non-Sterile IC Millex™ Syringe Filters:- Ion chromatography certified
- Low level of IC extractables, optimizing background levels in sensitive IC analyses
- Compatible with both aqueous and organic solutions, offering broad chemical compatibility and flexibility in the lab
Order Info
Inlet/outlet connections: female Luer-Lok™/male Luer slip.
Spécification
Natural | |
PTFE | |
Non-sterile | |
0.65 cm2 | |
< 25 μL | |
Female luer-lok™ | |
Male Luer slip | |
45°C | |
<10 mL | |
13 mm |
Single-use | |
0.45 μm | |
LCR | |
Analytical sample prep | |
HDPE | |
7 bar (100 psi) | |
100Pack | |
Syringe Filter | |
13 mm |