missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dia Glass

Dia Glass, cut , made of extra-white soda-lime glass with very low iron content.

£23.70 - £57.30

Specifications

Material Soda-lime glass
Color Extra White
Thickness (Metric) 1mm
View More Specs

Products 2
Product Code Brand Dimensions (L x W) Price Quantity & Availability  
Product Code Brand Dimensions (L x W) Price Quantity & Availability  
10082714 View Documents Thermo Scientific™
GAAB0490049002EB0NEU#0#G#
49 x 49mm £23.70
Pack of 100 View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Add to basket
 
10655825 View Documents Thermo Scientific™
GAAB0690069002EB0NEU#0#G#
69 x 69mm £57.30
Pack of 100 View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Add to basket
 
Description

Description

  • Clear white
  • Thickness: 0.95 - 1.05mm
  • Neutral, Size Tolerance: -0 / + 0.5mm
  • Packed per 100 pieces in paper
Specifications

Specifications

Soda-lime glass
Extra White
1mm