missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Block, 12 x 17 mm Tubes
Material: Stainless Steel; For Use With: LSE Digital Dry Bath Heater
Brand: Corning™ 480126
Code : 04
Additional Details : Weight : 0.72575kg
Description
The single and dual block configurations are used in the Corning LSE Digital Dry Bath Heaters.
Specifications
LSE Digital Dry Bath Heater | |
Stainless Steel | |
Block | |
Holds 12 x 17 mm tubes |