missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ C Model Bottom Drive Modular Spacing Roller Culture Apparatus
POA
Specifications
Speed Range | 0.25 to 8.1 rpm |
---|---|
Electrical Requirements | 100/240 V, 50/60 Hz, 35 W |
Voltage | 100/240 V |
Temperature Range (Metric) | 10°C to 40°C |
Wattage | 35 W |
Specifications
0.25 to 8.1 rpm | |
100/240 V | |
35 W | |
50/60 Hz | |
For laboratory, pilot plant and production cell culture installations | |
1 Ea. |
100/240 V, 50/60 Hz, 35 W | |
10°C to 40°C | |
UL, CSA and CE Standards | |
C Model | |
80% up to 31°C | |
17.7 cm |