missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-well Segmented PCR Microplates
Pre-scored to break apart into four 24 well sections. Corning™ Axygen™ 96-wewll Segmented PCR Microplates are a versatile choice for thermal cycling.
Brand: Axygen™ PCR-96-SG-C
Code : 68
Additional Details : Weight : 1.36000kg
Description
Axygen™ 96 well segmented PCR microplate is designed to fit standard 96 well blocks. Plate is pre-scored to break apart into four 24 well sections. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.Specifications
No Barcode | |
Standard | |
8 x 12 | |
Beckman CEQ Sequencers | |
96 | |
Round | |
4000 x g | |
10/Pk. |
RNase, DNase-free | |
Without Lid | |
Clear | |
Polypropylene | |
Non-sterile | |
PCR thermal transfer, RT-PCR applications | |
50/Cs. |