Learn More
Applied Biosystems™ MicroAmp™ 8-Tube Strip, 0.2 mL, assorted colors
Precisely fits industry standard well spacing
Brand: Applied Biosystems™ N8010838
99.71 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Code : 50
Additional Details : Weight : 0.10500kg
Description
The Applied Biosystems MicroAmp 8-Tube Strips are optimally designed for precise PCR and fits on 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems 2720 Thermal Cycler.
- Assorted colors:red, orange, blue, and green—for easy discrimination
- Designed as strips of 8 tubes for convenience
- Manufactured to precisely fit industry standard well spacing
- You can use this product with all instruments that feature heated sample covers to eliminate condensation and need for mineral oil overlay
- Proprietary MicroAmp tubes are essential for high performance PCR
- They ensure greatest temperature and amplification uniformity for your samples
- These one-piece strips are composed of eight 0.2mL MicroAmp Reaction Tubes joined near tube opening
- Recommended maximum reaction volume: 100μL
PCR, PCR and Real-Time PCR
Specifications
Certified DNA/Rnase Free | |
0.2 mL | |
Thermal Cyclers | |
Polypropylene | |
Room Temperature | |
96 | |
8-Strip Tube |
Assorted | |
0.25 mL | |
MicroAmp™ | |
Strip of 8 attached reaction tubes without caps, assorted colors. Recommended maximum reaction volume of 100μL. | |
Not Included | |
120 Tubes |