missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ARCTIC A28F Refrigerated Circulator
A28F refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from −28° to +200°C and 10L maximum bath volume.
£3122.74 - £4584.44
Product Code | Brand | Flow Rate | Controller Type | Voltage | Frequency | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Controller Type | Voltage | Frequency | Price | Quantity & Availability | ||
10494759 |
Thermo Scientific™
152-4281 |
17L/min. | SC100 | 230 V | 50 Hz |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance |
11901875 |
Thermo Scientific™
1524286 |
17L/min. | SC100 | 100 V | 50/60 Hz |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance |
11620871 |
Thermo Scientific™
153-4281 |
17L/min. | SC150 | 230 V | 50 Hz |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance |
11640881 |
Thermo Scientific™
154-4281 |
17L/min. | SC150L | 230 V | 50 Hz |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance |
11670901 |
Thermo Scientific™
155-4281 |
20L/min. | AC150 | 230 V | 50 Hz |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance |
11680921 |
Thermo Scientific™
156-4281 |
20L/min. | AC200 | 230 V | 50 Hz |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance |
12789715 |
Thermo Scientific™
157-4281 |
24L/min. | PC200 | 230 V | 50 Hz |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance |
Description
Featuring superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility. Choose from three different controllers that allow you the flexibility to create the perfect fit for your application.- Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
- Small refrigeration circulators are optimized for small footprint and low noise
- Robust stainless-steel baths
- Thermostat can be indexed 90° on all sides of the bath for easy viewing
- External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
- Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
- Draining port at the front
- Integrated handles
- CFC-free refrigerant
Includes:
Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover
Recommended for:
- Calibration
- Bioreactors
- Rotary Evaporators
- Condensers
- Sample/Material Testing
- Sample/Material Preparation
- Warranty varies by country, please contact us for details