missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ARCTIC A28F Refrigerated Circulator

A28F refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from −28° to +200°C and 10L maximum bath volume.

Brand:  Thermo Scientific™ 1524286

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11901875

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Featuring superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility. Choose from three different controllers that allow you the flexibility to create the perfect fit for your application.
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
Specifications

Specifications

-28°C to +100°C
SC100
20.4 cm
100 V 50/60 Hz
50/60 Hz
12.9 cm
300 mbar/4.35 psi
0.02°C
100 V
17.3 cm
10 L
CE/ROHS/WEEE
320w
16.8 x 20.2 x 20.5 in. (42.6 x 51.2 x 52 cm)
17L/min.
52 cm
42.6 cm
1/NFL
SC100
35.6 kg
51.2 cm
Videos
Documents
Warranty