missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ARCTIC A28F Refrigerated Circulator

A28F refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from −28° to +200°C and 10L maximum bath volume.

Brand:  Thermo Scientific™ 153-4281

Code : 50

Additional Details : Weight : 50.00000kg

 View more versions of this product

Product Code. 11620871

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Featuring superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility. Choose from three different controllers that allow you the flexibility to create the perfect fit for your application.
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
Specifications

Specifications

SC150
16.8 x 20.2 x 20.5 in. (42.6 x 51.2 x 52 cm)
50 Hz
12.9 cm
300 mbar/4.35 psi
0.02°C
35.6 kg
51.2 cm
CE/ROHS/WEEE
17L/min.
230 V
20.4 cm
230 V 50 Hz
52 cm
42.6 cm
3/FL
SC150
17.3 cm
10 L
320w
-28°C to +100°C
Videos
Documents
Warranty