missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 0.3mL PP Short Thread Micro-Vial Kit, 32 x 11.6mm
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
Code : 17
Additional Details : Weight : 0.30000kg
Description
- 2-in-1 kit
- Short Thread Micro-Vial, ND9
- Polypropylene
- Transparent
- 9mm Combination Seal: PP Short Thread Cap, blue, center hole
- Liner: PTFE/Silicone/PTFE (red/white/red)
- 45° shore A, 1.0mm
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Micro-Vials | |
Transparent | |
Polypropylene | |
0.3 mL | |
Inner Cone | |
Screw Cap | |
9-425 |
PTFE/Silicone/PTFE | |
11.6 mm | |
No | |
100 | |
Polypropylene | |
32 mm | |
No |