missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Non-Assembled Clear Screw Thread Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps pre-assembled septa.

Brand:  Thermo Scientific™

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12601096

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ 8mm Clear Vial Convenience kits (Unassembled) includes 100 clear glass vials and 100 screw thread caps and pre-inserted septa. The reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Superior quality 33 expansion borosilicate clear glass (Type 1, Class A) or 51A amber glass
  • Uniformly flat bottom for security with inserts
  • I-D™ vials feature write-on patch with graduations at 0.5, 1.0, and 1.5mL
  • Deactivated vials are treated with NSC Silanization
  • Pre-assembled caps and septa minimize contamination from handling
  • Bonded caps feature PTFE/Silicone Septum electrolytically bonded into the cap, reducing septa push-through when used with blut tip needles on high-speed autosamplers
Specifications

Specifications

Pink
12 mm
Glass, PTFE, Silicone
2 mL
Vial: C4013-1, Closure: C4013-60P
2 mL
Screw Cap, Open Top, 5.5 mm hole
Unassembled Screw Vial Convenience Kit
No
Clear, 8mm Standard opening, Screw thread, Pink caps, Red PFTE/White silicone septa
Clear
No
Red PFTE/White silicone
100
Polypropylene
32 mm
8-425
8-425 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.