missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 5810 Centrifuges without Rotor

Microprocessor control ensures ease of use and reproducible results

£4421.98

Specifications

Depth (Metric) Exterior 608mm
Electrical Requirements 230V 50/60Hz
Height (Metric) Exterior 345mm
Maximum Speed Range 200 to 14,000rpm
Noise Level <70dB(A)
View More Specs

Products 1
Product Code Brand Capacity Includes Price Quantity & Availability  
Product Code Brand Capacity Includes Price Quantity & Availability  
12803242 View accessory products View Documents Eppendorf™
5810000068
4 x 750mL GB Plug £4421.98
Each View alternative products
Save Up to 
»
Estimated Shipment
04-08-2020
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Available in two different sizes: the 5804 (and the refrigerated model 5804 R) can accommodate up to 400mL in the swing-bucket rotor while the 5810 (and the refrigerated model 5810 R) offer a capacity of 1, 600mL, also in the swing-bucket rotor. Low loading height, makes both centrifuges easy to load, unload and clean. Low noise levels ensure a pleasant working environment, and the motorised lid latch allows the lid to be closed easily, with very little force. The control panel is easy to follow: 34 programs can be stored and 10 startup and braking ramps are available for sensitive samples. A wide variety of test tubes may be used. Stand-by cooling and a 'Fast temperature' function allow sensitive samples to be cooled rapidly and reliably, even at maximum speed.
  • 14, 000rpm
  • Microprocessor control ensuring ease of use and reproducibility of results
  • Easy to read backlit LCD and easy to clean soft keypad
  • Electronic imbalance detection and automatic rotor recognition
  • Short spin key
  • Motorised lid latch
  • Selectable program memory for up to 34 individual programs
  • Stand-by cooling, Fast Cool on 5804 R and 5810 R
  • Maintenance free drive
  • Extensive range of rotors and adapters
  • Speed, RCF or radius correction values may be entered
  • Values may be changed during centrifugation
  • Short spin function with selectable rotational speed
  • 10 acceleration and braking ramps for sensitive sample material
  • Temperature range from -9°C to 40°C (5804 R and 5810 R only)
  • Fast temperature for rapid precooling of the centrifuge (5804 R and 5810 R only)
  • Stand-by refrigeration (5804 R and 5810 R only)
  • Rotor A-4-81
    • 4 x 400mL rectangular buckets for high capacity
    • Ideal for medical and biotechnology laboratories: flexible adapters enable high sample throughput
    • Rotor buckets, caps and adapters are autoclavable (121°C, 20min)
    Rotor A-4-81-MTP
    • Swing-bucket rotor A-4-81 can be upgraded with 4 MTP/Flex buckets to the MTP rotor A-4-81-MTP
    • For up to 16 microtitre plates or 12 culture plates or 4 deep well plates and all plate stacks of the Perfectprep™ plasmid kit
    Rotor A-4-6
    • All in one rotor cross for 4 x 250mL rectangular buckets and 4 MTP buckets
    • Flexible adapters for a wide range of tubes
    • Swing-bucket rotor with rectangular buckets: maximum rotational speed: 4, 000rpm (max. RCF: 3, 150 x g)
    Rotor A-4-62-MT
    • Swing-bucket rotor A-4-62 can be upgraded with 4 MTP buckets to the MTP rotor A-4-62-MTP
    • For up to 16 microtitre plates, 12 culture plates or 4 deep well plates
    • Swing-bucket rotor with MTP buckets: maximum rotational speed: 4, 000rpm (max. RCF: 2, 750 x g)
    Rotor A-2-DWP
    • Different combinations of stacked plates can be centrifuged
    • Commercial nucleic acid purification kits up to a maximum height of 85mm can be used
    • Simultaneous processing of up to 192 samples
    • Maximum rotational speed: 3, 700rpm (max. RCF: 2, 250 x g)
    • Rotors and buckets are autoclavable (121°C, 20min)
    Rotor A-4-44
    • 4 x 100mL rectangular buckets for high capacity
    • Flexible adapters for a wide range of tubes
    • Maximum rotational speed: 5, 000rpm (max. RCF: 4, 500 x g)
    • Caps for aerosol-tight centrifugation
    • Rotor buckets, caps and adapters are autoclavable (121°C, 20min)
    • Also available with four buckets for conical 50mL tubes
    Rotor T-60-11
    • Horizontal centrifugation at high relative centrifugal force
    • Particularly suitable for low sample quantities
    • For pellet formation at bottom of the tube
    • At maximum speed of 14, 000rpm (max. RCF: 16, 400 x g) a temperature of 4°C is maintained in the 5804 R and 5810 R
    Rotor F-34-6-38
    • Six boreholes for different tubes (max. tube size: 85mL)
    • Maximum rotational speed: 11,000rpm (max. RCF: 15, 550 x g)
    • When used in centrifuge 5810 R: maximum rotational speed: 12, 000rpm (max. RCF: 18, 500 x g)
    • Conical tubes such as 15mL and 50mL: Falcon™ tubes can be centrifuged with adapters in the fixed angle rotor
    • Rotors, caps and adapters are autoclavable (121°C, 20min)
    Rotor F45-30-11 and FA-45-30-11
    • 30 positions for 1.5mL/2.0mL test tubes
    • Maximum rotational speed: 14, 000rpm (max. RCF: 20, 800 x g)
    • Rotor, lids and adapters are autoclavable (121°C, 20min), the rotor FA-45-30-11 with lid can even be autoclaved for 2hr at 140°C, to destroy prion contamination
    • High quality, extremely robust aluminium lid for both rotors
    • Aerosol-tight centrifugation possible with the rotor FA-45-30-11
    Rotor F-45-48-PCR
    • PCR* strip rotor: max. rotational speed 12, 000rpm (max. RCF: 15, 350 x g)
    • Up to 6 x 8 tube strips, 6 x 5 tube strips or 48 x 0.2mL PCR* tubes 5804/5804 R and 5810/5810 R centrifuges designed for practically all refrigerated and non-refrigerated applications.
    Specifications

    Specifications

    608mm
    345mm
    <70dB(A)
    535mm
    20,913 x G
    230V 50/60Hz
    200 to 14,000rpm
    900W
    4 x 750mL