missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ 5000 Series Respirator Accessory, Filter Retainer 501
Used to hold 3M™ Particulate Filters 5N11 and 5P71/07194(AAD) in place on top of 3M™ Respirators 5000 Series and 3M™ Cartridges 6000 Series and 3M™ Filter Adapter 603.
Brand: 3M™ 7100066103_CLEAN
Code : NEW
Additional Details : Weight : 0.04500kg
Description
The 3M™ Filter Retainer 501, Respiratory Protection System Component holds 3M™ Particulate Filters 5N11 and 5P71/07194 (AAD) in place on top of 3M™ Respirators 5000 Series, 3M™ Cartridges 6000 Series and 3M™ Filter Adapter 603 (all respirators, filters, cartridges, and adapters sold separately).- Approved 3M system component
- Designed to hold 3M Particulate Filter 5N11 and 5P71/07194 (AAD) (sold separately)
- Component works with 3M Respirator 5000 Series, 3M Cartridges 6000 Series and 3M™ Filter Adapter 603
- Color: Translucent white
- Dimensions (L x W x H): 8.5 x 4.5 x 4 in.
- Refer to the Filter/Cartridge User Instructions for further information
- 3M Catalog# 501
Specifications
OSHA | |
Filter Retainer | |
501 | |
8.5 in. | |
4.5 in. | |
4 in. |
White | |
5000 Series Respirator | |
8.5 x 4.5 x 4 in. (21.59 x 11.43 x 10.16 cm) | |
21.59 cm | |
11.43 cm | |
10.16 cm |