missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm Snap Ring Glass Vial, Wide Opening, Amber

For HPLC applications only.

Brand:  Fisherbrand™

Code : 17

Additional Details : Weight : 0.26640kg

 View more versions of this product

Product Code. 11515914

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • 1.5mL
  • Snap Ring
  • Glass
  • Amber
  • Universally usable vials for almost all autosamplers, even for those with robotic handling
Specifications

Specifications

Silanized
11.6 mm
1.9 mL
Snap Ring
<100 μL
Flat Bottom
100
No
Clear
Glass
GC, HPLC
Polypropylene Box
1.5 mL
32 mm
ND11
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers