Learn More
Thermo Scientific™ 11mm Autosampler Vial Crimp Caps, Kombo Kit; 200 of Each Color; Silver, Blue, Green, Red, Yellow Aluminum Seals; Seal 2000 PTFE/Rubber Septa
11mm Crimp Top Closures feature pre-assembled caps and septa to minimize contamination from handling. They are compatible with most HPLC and GC autosamplers.
Brand: Thermo Scientific™ C4011-7K
Code : 17
Additional Details : Weight : 0.01000kg
Description
These crimp caps are conveniently pre-assembled caps and septa to minimize contamination from handling. They are compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands. Aluminum Crimp Seals with prefitted septa fit all 11mm Crimp Top and Snap Cap Vials and must be applied with a crimping tool. Closures are shipped in sealed polybags to prevent contamination during transport.
- Anodized aluminum seals fit all 11mm crimp-top vials
- Seal 2000™ material is specially formulated for improved background performance over PTFE/red rubber
- Viton™ septa perform well with ECD detectors and are resistant to many aggressive solvents
Specifications
Kombo Kit; 200 of Each Color; Silver, Blue, Green, Red, Yellow Aluminum Seals; Seal 2000 PTFE/Rubber Septa | |
Aluminum | |
1000 | |
11 mm |
Silver, Blue, Green, Red, Yellow | |
PTFE/Synthetic Red Rubber | |
1.0 mm |